Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Packaging
/
Packing Tape & Dispensers
/
Packaging Tapes
Packaging Tape Heavy Duty
By Scotch
Adhesive Type
Select
See all variants from
£15.49
Inc VAT (20%)
Up to 3% off
1
Add to basket
Add to quotation
See all variants from
£15.49
Description unavailable
Feature Attributes
Product Type:
Packaging Tape
Width:
50 mm
Material:
Polypropylene
Length:
66 m
Size:
50mm x 66m
Roll Length:
66 m
More attributes