DURABLE: Excellent tensile strength with good adhesion. LONG-LASTING HOLD: It utilises hot-melt adhesive for a secure and long-lasting hold. VERSATILE: This packing tape is ideal for a wide range of hand & tape dispenser application. DIMENSIONS: The tape is 50m (164ft) x 48mm (1.9”) in size.