Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Packaging
/
Packing Tape & Dispensers
/
Packaging Tapes
Packing Tape - Hotmelt Adhesive Polypropylene
By Slingsby
Colour
Select
See all variants from
£119.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£119.99
Description unavailable
Feature Attributes
Pack Quantity:
24
Material:
Polypropylene
Length:
220,66 mm,m
Width:
75 mm
Roll Length:
66 m
Max. Tape Width:
75 mm