Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Packaging
/
Packing Tape & Dispensers
/
Packaging Tapes
PVC Packing Tape, Tesapack 4120
By Tesa
Colour
Select
Pack Quantity
Select
See all variants from
£239.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£239.99
Description unavailable
Feature Attributes
Product Type:
PVC Packing Tapes
Adhesive Type:
Rubber
Supplied:
Assembled
Backing Material:
PVC
Tape Length:
66 m
Core Diameter:
76.2 mm
More attributes