1. Office Supplies & Packaging/
  2. Packaging/
  3. Packing Tape & Dispensers/
  4. Packaging Tapes
Umax Packing Tape

Umax Packing Tape


See all variants from
£199.99Inc VAT (20%)
See all variants from £199.99

Description unavailable

Feature Attributes

Material:
Polypropylene
Width:
48 mm
Length:
150 m
Core Diameter:
25 mm
Roll Length:
150 m