1. Office Supplies & Packaging/
  2. Packaging/
  3. Packing Tape & Dispensers/
  4. Packaging Tapes
Universal PP Packing Tape

Universal PP Packing Tape


Select
Select
See all variants from
£183.99Inc VAT (20%)

See all variants from £183.99

Description unavailable

Feature Attributes

Product Type:
PP Packing Tapes
Adhesive Type:
Acrylic
Supplied:
Assembled
Core Diameter:
76.2 mm
Tape Length:
66 m
Backing Material:
PP
More attributes