Value PVC Bag Neck Tape


£14.99 Inc VAT (20%)

See all variants from £14.99

Description


Description unavailable

Feature Attributes

Material:
PVC
Width:
9 mm
Length:
66 m
Type:
Adhesive Tape
Type of Tape:
Bag Sealing Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome