0
1
2

Flat Packers Mixed (Bag 120) BFXBSP120

Order Code: ZT1275318P

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

The Broadfix Flat Packers have been manufactured with a high percentage of post-industrial and post-consumer recycled material. As they are made from plastic they will not swell, shrink or rot and they are completely waterproof. Capable of withstanding higher compressive loads than traditional timber flat packers. This also makes them more economical. They are colour coded depending on size, for easy identification. Sometimes referred to as a glazing packer or shim, and is a great multi-purpose shim. They are ideal for narrower shimming jobs. Stack to the required depth, slide in and you're done. The micro ridged surface prevents slippage under load. The Broadfix Flat Packers Mixed Bag has the following specification Size 100 x 28mm, Thickness 1-6mm. Number of Pieces 120 Pieces Total (20 each of 1-6mm).

See full description
Specifications for Flat Packers Mixed (Bag 120) BFXBSP120
  • MFR Part No.
    BSP120
  • Type
    Flat Packer
  • Pack Quantity
    120 (Bag)
  • Width
    28mm
  • Length
    100mm
  • Shim Type
    Flat Packer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome