Paperclip Small Lipped


£3.19 Inc VAT (20%)

See 2 Product Variants
£3.19

Description


Description unavailable

Feature Attributes

Length:
22 mm
Colour:
Silver
Material:
Metal
Size:
Small
Form:
Paper Clips
Product Type:
Paper Clips & Binders
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome