Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pen Ink Refills
Clix Refill for EK573 Markers Blue, Pack of 12 EK573RBLU
By Artline
Order Code:
ZT1542868S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/pen-ink-refills/clix-refill-for-ek573-markers-blue-pack-of-12-ek573rblu/p/ZT1542868S
Add to quotation
View all Pen Ink Refills
Description
Artline Clix Refill for EK573 Markers Blue (Pack of 12) EK573RBLU
Specifications
Specifications for Clix Refill for EK573 Markers Blue, Pack of 12 EK573RBLU
MFR Part No.
AR84737
Depth
40mm
Height
136mm
Width
112mm
Pack Quantity
12
Weight
0.142kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome