Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pen Ink Refills
Ecoball 1mm Bl 10 Pens + Refills
By Pilot
Order Code:
ZT3527977S
£13.29
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
13.29
https://www.zoro.co.uk/shop/office-supplies-and-packaging/pen-ink-refills/ecoball-1mm-bl-10-pens-%2B-refills/p/ZT3527977S
Add to quotation
View all Pen Ink Refills
Description
Pilot Ballpoint Ecoball Medium 1.0mm Blue Greenpack 10 Pens + 10 Refills (Pack 10) 3131910586579
Specifications
Specifications for Ecoball 1mm Bl 10 Pens + Refills
Tip Size
Medium Point
Ink Colour
Blue
Colour
Blue
Ink Type
Oil Based Ink
Product Type
Ballpoint & Rollerball Pens
Recycled Product
86% Recycled Plastic
Pen Type
Ballpoint Pen
Barrel Colour
Transparent
Line Width
0.27mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome