Single Hole Pencil Sharpener Plastic


Select
£7.99 Inc VAT (20%)
Up to 13.5% off


See all variants from £7.99


Description unavailable

Feature Attributes

Product Type:
Pencil Sharpeners
Material:
Plastic
Number of Holes:
1