Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
Biodegradable Cut Flush Folders
By Slingsby
Reset
Clear All
Colour
Select
See all variants from
£22.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£22.99
Description unavailable
Feature Attributes
Material:
Plastic
Width:
220 mm
Height:
12 mm
Depth:
310 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome