0
1
2
3
4
5

Compact Storage Box Large 287x410x155mm White - 11010

Order Code: ZT4178486S

£10.99 Inc VAT (20%)


Description

The white box size Large is ideal for storage of magazines or documents for offices or at home. BPA free and food approved. The SmartStore Compact Storage Box is a modular, high-quality box that fits with other items in the SmartStore Compact range. It has a smooth surface and is easy to clean. Made from recyclable material.
SmartStore Compact storage box large
Modular shape fits with other items in the SmartStore Compact range
BPA free and food approved
Made from recyclable material
Smooth surface for easy cleaning
Temperature resistance from -40 to +100 degrees celsius
Ideal for storage of documents or journals
Internal dimensions: 260 x 360 x 150mm (WxDxH)
Capacity: 15.4 Litres
Colour: White

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome