Elba Expandable Punched Pocket A4 With Flap Embossed Polypropylene 180mu Clear (Pack 10) 100080754

Order Code: ZT1204532S

£31.99 Inc VAT (20%)


Description

Elba Expandable Punched Pocket A4 With Flap Embossed Polypropylene 180mu Clear (Pack 10) 100080754 Protect larger documents with these punched pockets. Made from strong polypropylene with a reinforced spine to support it when filed in a ringbinder or lever arch file. The expanding pocket with flap is ideal for catalogues, magazines, brochures, maps and other thicker documents.

Specifications for Elba Expandable Punched Pocket A4 With Flap Embossed Polypropylene 180mu Clear (Pack 10) 100080754
  • Material
    Polypropylene
  • Size
    A4
  • MFR Part No.
    19594HB
  • Colour
    Transparent
  • Type
    Punched Pockets
  • Gusset
    Yes
  • Orientation
    Portrait
  • Holes
    Multi-Punched