Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
Maxi Pocket A4 (Pack of 50) PLL25542
By Pelltech
Order Code:
ZT1548921S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-pockets/maxi-pocket-a4-pack-of-50-pll25542/p/ZT1548921S
Add to quotation
View all Plastic Pockets
Description
Pelltech Maxi Pocket A4 (Pack of 50) PLL25542
Specifications
Specifications for Maxi Pocket A4 (Pack of 50) PLL25542
Width
260mm
Height
364mm
Depth
364mm
Weight
1.3001kg
Pack Quantity
50
MFR Part No.
LX00856
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome