Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
Pocket Standard PP 85Mi A3, Pack of 10
By Esselte
Order Code:
ZT3526805S
£11.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-pockets/pocket-standard-pp-85mi-a3-pack-of-10/p/ZT3526805S
Add to quotation
View all Plastic Pockets
Description
Esselte Punched Pocket Pocket Standard A3 Portrait PP 85 Micron (Pack 10) - 47181
Specifications
Specifications for Pocket Standard PP 85Mi A3, Pack of 10
Size
A3
Colour
Transparent
Opening
Open Top
Product Type
Punched Pockets
Material
Polypropylene
Environment Support
100% Recyclable
Weight
17g
Orientation
Portrait
Holes
Multi-Punched
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome