Poly Beta Dustbins


Select
£119.99 Inc VAT (20%)


See all variants from £119.99


Description unavailable

Feature Attributes

Material:
Plastic
Capacity:
96 L
Internal Height:
667 mm
External Height:
673 mm
Inner Diameter:
429 mm
External Diameter:
476 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome