Really Useful Box - Clear Containers - Clear 9L

Order Code: ZT3077962S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Capacity L: 9.
Colour: Clear.
External Height mm: 155.
External Length mm: 395.
External Width mm: 255.
Internal Height mm: 140.
Internal Length mm: 335.
Internal Width mm: 210.
Material: Plastic.
Material: Polypropylene.
Product Type: With lid.
Volume L: 9.Transparent (allows you to see the contents) polypropylene storage boxes. Supplied complete with lids. Locking mechanism to prevent the lid separating from the base. Working temperature of -15°C to +80°C. Positively stack with or without the lids. Minimal wall taper to maximise storage capacity. Totally flat and reinforced bottom. Will inter-stack with different capacity boxes.

See full description
Specifications for Really Useful Box - Clear Containers - Clear 9L
  • Colour
    Transparent
  • Material
    Polypropylene
  • Capacity
    9L
  • Internal Height
    140mm
  • Internal Width
    210mm
  • External Length
    395mm
  • External Height
    155mm
  • Internal Length
    335mm
  • External Width
    255mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome