Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Shipping & Packing Bags
Polythene Packaging
Clear Polythene Tubing 500g 12" x 165m
By Packed Up
Order Code:
ZT3108673S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/polythene-packaging/clear-polythene-tubing-500g-12-inch-x-165m/p/ZT3108673S
Add to quotation
View all Polythene Packaging
Description
Clear Polythene Tubing 500G 12" x 165m
Specifications
Specifications for Clear Polythene Tubing 500g 12" x 165m
Colour
Transparent
Weight
500g
Material
Polythene
Product Type
Tubing
Width
12in
Length
165m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome