Panel Display Kits.


Select
£169.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £169.99

Description

These handy, portable Bi-Office Panel Display Kits features a convenient folding design for storage when not in use. Ideal for meetings, conferences, presentations, displays and more, the loop nylon panels are double sided for maximum display space and have a durable aluminum frame.

The 6 and 8 panel kits are supplied with Carry cases.

4 panel- The central panel measures 900 x 600mm, the 2 side panels measure 450 x 600mm and the header panel measures 900 x 160mm.

6 Panel Kit- W1020 x D165 x H750mm, each panel measures 900x600mm.


8 Panel Kit- 8 blue panel kit measures W1020 x D165 x H750mm.

Feature Attributes

Frame Material:
Aluminium
Material:
Nylon Loop
Colour:
Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome