Presentation Board/Partition - Mobile - HxWxD 1905 X 1018/3074 X 500mm

Order Code: ZT2691542S

£1,439.99 Inc VAT (20%)


Description

Presentation board/partition, mobile, folding, for writing on, magnetic, resistant to disinfectants, HxWxD 1905 x 1018/3074 x 500 mm. Supplied = partially assembled. Overall height = 1905 mm. Board height = 1800 mm. Material of writing board = sheet steel. Colour of writing board = white. Width = 3074 mm. Depth = 500 mm. Frame colour = white aluminium RAL 9006. Frame material = anodised aluminium. Wheel fittings = 6 double swivel castors with wheel stops. Board width = 1018 mm. Product type = presentation display boards. Board surface with an enamel finish on both sides is resistant to disinfectants, resistant to acids, washable, can be written on and is magnetic. Suitable as a partition, screen, room divider or for extensive presentations and moderated meetings. Can be folded for space saving storage. Swivel castors make the board easy to move from room to room. Board surfaces with an enamel finish in different formats with an all round aluminium frame, silver anodised. Sturdy dolly made of welded tubular steel, powder coated in white aluminium RAL 9006, with double swivel castors with wheel stops. Consisting of three board surfaces which can be folded open and shut. Special hinges allow the side boards to be folded on both sides by 360° in total. Custom dimensions or model for wall mounting available upon request.

See full description
Specifications for Presentation Board/Partition - Mobile - HxWxD 1905 X 1018/3074 X 500mm
  • Frame Material
    Anodised Aluminium
  • Frame Colour
    White Aluminium
  • Width
    3074mm
  • Product Type
    Presentation Display Boards
  • Depth
    500mm
  • Supplied
    Partially Assembled
  • Overall Height
    1905mm
  • Writing Board Material
    Sheet Steel
  • Board Height
    1800mm
  • Colour of Writing Board
    White
  • Board Width
    1018mm