Projection Enamel Board


£189.99 Inc VAT (20%)
Up to 10.5% off

See all variants from £189.99

Description

Expression Premium Projection Board

Bi-Office Expression Premium Boards are the perfect multifunctional products. Their matte enamel surface enables you to easily write on and wipe off or use it as a projection screen. With contrasting profiles they fit into any meeting room or personal workspace.

• Dimensions: W1200mm x H900mm
• Thanks to the special matte surface the Expression board is the ideal solution for any conference and training environment
• Ceramic matte surface for high performance use
• Black edging to frame and enhance projected image
• Contemporary clean design
• Anodised aluminium frame for extra elegance and style

See full description

Feature Attributes

Product Type:
Projection Board
Frame Material:
Anodised Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome