130mm Inside Diameter Polypropylene Spiral Guard 10m Length, Working Temperature - 30 C to +140 C, ft Pro - FGSG-130
Hover to enlarge the image

130mm Inside Diameter Polypropylene Spiral Guard 10m Length, Working Temperature - 30 C to +140 C, ft Pro - FGSG-130

Order Code:
MPN:

Product Description

130mm Inside Diameter, Hydraulic Protective Hose Sleeve, Hi-Vis Green, Polypropylene, Spiral Guard, 10 Metre Length, Working Temperature -30┬░C to +140┬░C, FT Pro

Specifications
Colour
Hi-vis Green
Product Type
Hydraulic
Length
10m
Material
Polypropylene

£639.99 Inc VAT (20%)
£659.993% off

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome