150mm Inside Diameter Polypropylene Spiral Guard 10m Length, Working Temperature - 30 C to +140 C, ft Pro - FGSG-150
Hover to enlarge the image

150mm Inside Diameter Polypropylene Spiral Guard 10m Length, Working Temperature - 30 C to +140 C, ft Pro - FGSG-150

Order Code:
MPN:

Product Description

150mm Inside Diameter, Hydraulic Protective Hose Sleeve, Hi-Vis Green, Polypropylene, Spiral Guard, 10 Metre Length, Working Temperature -30┬░C to +140┬░C, FT Pro

Specifications
Length
10m
Material
Polypropylene
Colour
Hi-vis Green
Product Type
Hydraulic

£799.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome