Bottle Sleeves 50-125MM Span L-185-190MM (Pk-400)

Order Code: ZT1057640X

£23.99 Inc VAT (20%)


Description

Box quantity: 400 sleeves.
Mesh type: 4-24M natural.
Sleeve span: 50-125mm
Sleeve lengthL 185-190mm.

See full description
Specifications for Bottle Sleeves 50-125MM Span L-185-190MM (Pk-400)
  • Type
    Bottle Sleeving
  • MFR Part No.
    025241-190
  • Colour
    White
  • Length
    190mm
  • Diameter Range
    50 - 125mm