Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Packaging
/
Protective Packaging
/
Protective Sleeving
Hover to enlarge the image
Sleeving over 10mm x 100M Green/yellow PVC Hank (bag)
By
SWA
Order Code:
ZT5106753S
MPN:
PVC10G/Y
Quantity
Price
Discount
1 - 9999
£3.49
0%
10000 +
£3.35
4%
View all Protective Sleeving
Product Description
SWA SLEEVING OVER 10MMX100M GREEN/YELLOW PVC HANK (BAG) PVC Over Sleeving PVC10G/Y
Specifications
Colour
Green/Yellow
Inner Diameter
10mm
Diameter
10mm
Material
PVC
Length
100m
Tags:
#BulkDiscount
Qty of 100 for
£349.00
Inc VAT (20%)
£3.49 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome