Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Packaging
/
Protective Packaging
/
Protective Sleeving
Hover to enlarge the image
Sleeving over 5M Pack 4mm x 5M Green/yellow PVC
By
SWA
Order Code:
ZT4998755S
MPN:
GY4-P5M
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
View all Protective Sleeving
Product Description
SWA SLEEVING OVER 5M PACK 4MMX5M GREEN/YELLOW PVC PVC Over Sleeving GY4-P5M
Specifications
Diameter
4mm
Material
PVC
Colour
Green/Yellow
Length
5m
Tags:
#BulkDiscount
£4.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.