50413-990 Complete - ID Card Holder


Select
£7.39 Inc VAT (20%)


See all variants from £7.39

Description

Made from strong plastic. Attaches to D-Ring Measures 5,5 x 9 cm.

Features & Benefits
- ID Card Holder in strong plastic.
- Can clip through a D-Ring.

Certifications
nan

Material Info
- 100% polypropylen
- Weight: nan
- Quality Remark: nan

Feature Attributes

Colour:
Transparent
Material:
100% Polypropylen
Gender:
Unisex,

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome