Textile Lanyard for Name Badges


Select
£20.99 Inc VAT (20%)
Up to 4.5% off


See all variants from £20.99

Description


Description unavailable

Feature Attributes

Material:
Textile
Type:
Visitors Badge
Weight:
164 g
Size:
15 mm
Form:
Lanyard
Recycled Product:
Made With Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome