0
1
2
3
4

EnerGel X Retractable Gel Rollerball 1.0mm


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

This Pentel Superb ballpoint pen features smooth, quick drying, oil based ink and a slimline barrel for comfortable note taking at work, home, or at school. The medium 1.0mm tip writes a 0.5mm line width. The pen is refillable and also features a unique cap, which cleans the tip every time it is replaced.

Feature Attributes

Refill Type:
Non-Refillable
Pen Type:
Permanent
Tip Size:
Medium
Retractable:
Non-Retractable
Line Width:
0.5 mm
Product Type:
Ballpoint & Rollerball Pens
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome