Kilometrico Recycled Ballpoint Medium 1.0mm Tip Ink Pens


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

Paper Mate® Kilometrico ballpoint pens offer eco-conscious consumers a sustainable writing solution. With a medium 1.0mm tip and bold ink available in black, blue, and red, they excel in various writing tasks. From office notes to personal journaling, these pens deliver reliable ink flow and a smooth writing experience.

Features and Benefits
• Crafted from 80% recycled plastics with recyclable, plastic-free packaging
• Ideal for writing on all types of paper
• Writes for over a kilometre, ensuring long-lasting value and performance

Feature Attributes

Retractable:
Non-Retractable
Pen Type:
Ballpoint
Tip Size:
1.0 mm
Type:
Ballpoint Pen
Ink Type:
Permanent
Nib Size:
1 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome