Pointball Ball Pen Grip Medium - Pack of 10


£20.99 Inc VAT (20%)

See 2 Product Variants
£20.99

Description

This refillable ballpoint pen is part of the STABILO GREEN family and is suitable for those who care about the environment and their carbon footprint. It is a trusty ballpoint pen manufactured from 79% recycled plastic in the world-famous STABILO point 88 design. It has an extremely soft ballpoint feel with a line width of 0.5mm. It is available in 6 colours, including document proof blue, black and green inks. Whether for business or academic, DIY or signing a card for mum, the STABILO pointball will cater for everyone’s needs. This ballpoint pen will suit environmentally-aware school children, students, teachers and professionals alike. It offers a non-slip grip and is extremely soft, making writing faster and comfortable. So it’s goodbye to hand cramps and hello to a writing aid that cares for both you and the world. Its orange and white striped edges are in the style of the world-famous STABILO point 88. Being refillable, it will also never need replacing.

Feature Attributes

Line Width:
0.5mm Line
Product Type:
Ballpoint & Rollerball Pens
Ink Type:
Document Proof Ink
Tip Size:
Medium Point
Pen Type:
Ballpoint Pens
Recycled Product:
79% Recycled Plastic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome