S-Gel Rollerball Pen


Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description


Description unavailable

Feature Attributes

Tip Size:
Medium Point
Line Width:
0.7 mm
Pen Type:
Ballpoint Pens
Type:
Retractable Gel Pen
Ink Type:
Gel Ink
Barrel Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome