STABILO worker+ Colorful Rollerball Pen


Select
£12.99 Inc VAT (20%)
Up to 3% off


See all variants from £12.99


Description unavailable

Feature Attributes

Pen Type:
Rollerball Pens
Tip Size:
Medium Point
Line Width:
0.5 mm
Ink Type:
Liquid Ink
Type:
Ballpoint & Rollerball Pens
Barrel Feature:
Non-slip Barrel