Curve Kids Scissors Fluorine Coated


Select
£4.69 Inc VAT (20%)


See all variants from £4.69

Description

Plus by Pentel Fitcurve Kids scissors

Feature Attributes

Grip:
Soft Grip Handles
Product Type:
Scissors
Hand Preference:
Both
Scissor Size:
145 mm
Blade Material:
Stainless Steel
Material:
Stainless Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome