1. Office Supplies & Packaging/
  2. Office & Shipping Electronics/
  3. Shredders

Jam Proof Cross-Cut Shredder


Select
See all variants from
£399.99Inc VAT (20%)
Up to 10% off

See all variants from £399.99

Description

With SureFeed™ Technology, allowing a truly walk-away shredding experience for office environments. Simply load the drawer, push the button and walk away.
SilentShred Technology minimises noise. Evenly distributes shredded particles in bin while shredding. Automatic shredding for maximum productivity. Auto Reverse stops and reverses paper if a jam occurs. Sleep Mode feature shuts down the shredder after 2 minutes of inactivity.

300C Automax
Sheet capacity: 300 A4 sheets.
Shreds: paper, staples and credit cards.
Cut size: 4 x 38mm cross-cut particles.
Security level: 4.
2 year machine warranty plus 2 year cutter warranty.

200C Automax
Sheet capacity: 200 A4 sheets.
Shreds: paper, paperclips, staples, credit cards, CDs/DVDs and junk mail.
Cut size: 4 x 38mm cross-cut particles.
Security level: 4.
2 year product and service warranty plus 7 year cutter warranty.
32 litre pull-out bin.
For 1-3 users.

130C Automax
• 130 sheet automatic and 8 sheet manual shredding capacities
• Shreds documents into 4 x 51mm cross-cut particles (Security Level P-3)
• 32 litre pull-out bin
• Also shreds paper clips, staples and credit cards
• 2-year product and service warranty plus 5-year cutter warranty
• For 1-3 users

See full description