Micro-Cut Shredder


£339.99 Inc VAT (20%)

See 2 Product Variants
£339.99

Description


Description unavailable

Feature Attributes

Type:
Desk Side Shredders
Cut Type:
Cross Cut
Colour:
Black
Particle Size:
2 x 15mm
Security Rating:
P-5
Reverse Mechanism:
Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome