Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Shredders
Securio B26 Document Shredders
By HSM
9 Variants From
£1,019.99
Inc VAT (20%)
Up to 4.5% off
See 9 Product Variants
£1,019.99
Description
Description unavailable
Feature Attributes
Product Type:
Document Shredders
Colour:
Traffic White
Depth:
397 mm
Mains Voltage:
230 V / 50 Hz
Height:
676 mm
Working Width:
280 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome