Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Shredders
Securio B35 Document Shredders
By HSM
See all variants from
£1,899.99
Inc VAT (20%)
See all variants from
£1,899.99
Description unavailable
Feature Attributes
Product Type:
Document Shredders
Colour:
Traffic White
Height:
870 mm
Width:
618 mm
Depth:
525 mm
Noise Level:
56 dBA
More attributes