Securio C16 Document Shredders


Select
£399.99 Inc VAT (20%)


See all variants from £399.99

Description


Description unavailable

Feature Attributes

Product Type:
Document Shredders
Colour:
Traffic White
Working Width:
225 mm
Height:
455 mm
Mains Voltage:
230 V / 50 Hz
Depth:
258 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome