Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Shredders
Securio P40i Document Shredders
By HSM
See all variants from
£3,599.99
Inc VAT (20%)
See all variants from
£3,599.99
Description
Description unavailable
Feature Attributes
Product Type:
Document Shredders
Colour:
Traffic White
Depth:
550 mm
Mains Voltage:
230 V / 50 Hz
Working Width:
330 mm
Height:
1020 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome