Folding Cardboard Box - FEFCO 0201 - Double Fluted Cardboard, Internal Dimensions 300 X 300 X 300mm, Pack Of 50
Hover to enlarge the image

Folding Cardboard Box - FEFCO 0201 - Double Fluted Cardboard, Internal Dimensions 300 X 300 X 300mm, Pack Of 50

Order Code:
MPN:

Product Description

Folding cardboard box, FEFCO 0201, made of double fluted cardboard, internal dimensions 300 x 300 x 300 mm, pack of 50. Supplied = assembled. Internal length = 300 mm. Internal width = 300 mm. Internal height = 300 mm. Material = paper. Max. load = 20 kg. Grade = 2.3 BC. FEFCO code = 0201. Corrugated cardboard = double fluted. Product type = folding cardboard boxes. Save with attractive quantity discounts. Non-tearing and moisture resistant. Resistant to temperature fluctuations. Easy assembly. Double fluted Protection for heavy and fragile goods. Very hard-wearing.

Specifications
Product Type
Folding Cardboard Boxes
Supplied
Assembled
Pack Quantity
50
Material
Paper
Internal Width
300mm
Internal Length
300mm
Internal Height
300mm
FEFCO Code
201
Load Capacity
20kg
Corrugated Cardboard
Double Fluted
Grade
2.3 BC

£249.99 Inc VAT (20%)
Currently unavailable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome