Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Mail Supplies
Mailing Tubes & Cartons
Cardboard Boxes
Single Wall Cardboard Boxes
Single Box, on Base
By MAUSER
5 Variants From
£1,199.99
Inc VAT (20%)
See 5 Product Variants
£1,199.99
Description
Description unavailable
Feature Attributes
Product Type:
Single Boxes
Material:
Steel
Supplied:
Assembled
Height:
490 mm
Width:
385 mm
Depth:
385 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome