0
1

EnerGel Permanent Security Pens


£24.99 Inc VAT (20%)
Up to 3.5% off

See 2 Product Variants
£24.99

Description

Filled with waterproof and light-fast permanent ink, this fine point retractable liquid gel pen from Pentel is ideal for use on cheques, contracts and archival documents. The super smooth, permanent ink is also quick drying, helping to prevent smudges on official documentation. The ultra fine 0.5mm tip writes a 0.25mm line width for pinpoint precision.

Feature Attributes

Ink Colour:
Black
Tip Size:
Fine
Pen Type:
Permanent
Line Width:
0.25 mm
Refill Type:
Non-Refillable
Retractable:
Retractable
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome