Parchment Paper


£19.99 Inc VAT (20%)

See 2 Product Variants
£19.99

Description


Description unavailable

Feature Attributes

Type:
Specialist Papers
Finish:
Textured Finish
Colour:
Other Colours
Material:
Paper
Paper Type:
Parchment
Weight:
700 g
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome