Spirosort Spring Files Foolscap Green (Pack of 25) 100090160

Order Code: ZT1546819S

£23.99 Inc VAT (20%)


Description

This handy Elba Spirosort spring file is ideal for filing punched A4 and foolscap papers with 2 transfer prongs and a compressor bar to hold contents securely in place. The environmentally friendly file is made from 100% recycled 260gsm manilla and has a 20mm capacity for up to 200 sheets. This pack contains 25 green files.
Spring file ideal for fast insertion and extraction of papers
Made from 100% recycled 260gsm manilla
2 transfer prongs and compressor bar
Capacity: 20mm
For up to 200 sheets of 80gsm paper
Size: Foolscap
Colour: Green
Pack of 25

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome