Zippa Bag A5 (Pk-25)


£35.99 Inc VAT (20%)

See 2 Product Variants
£35.99

Description

The S-type zippa-bag with tough
plastic closure and metal zip pull.
Manufactured from transparent, flexible material. Ideal for hundreds of uses in office,
industry, home and school.
Different colour
`zip-strips`.

Sizes:
A5: 255 x 190mm.
A4: 325 x 235mm.
A4+: 370 x 260mm.
A3: 480 x 350mm.
Pack quantity: 25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome