Square Cut Folder Pressboard A4


£32.99 Inc VAT (20%)

See 2 Product Variants
£32.99

Description


Description unavailable

Feature Attributes

Size:
A4
Type:
Square Cut Folders
Material:
Pressboard
Weight:
4 g
Grade:
Medium Weight
Recyclable:
100% Recyclable
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome