0
1

Full Strip Metal Stapler 20 Sheet Black - KF01231

Order Code: ZT4178112S

£7.19 Inc VAT (20%)
£8.4915% off
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

This full strip, all metal Q-Connect stapler is ideal general stapling tasks at home, school, or in the office. The stapler has a stapling capacity of up to 20 sheets of 80gsm paper and uses standard 26/6mm and 24/6mm staples. This black stapler also features an 80mm throat depth and a simple top loading mechanism.
Staples up to 20 sheets of 80gsm paper
All metal construction
Easy top loading mechanism
80mm throat depth
Uses standard 24/6mm and 26/6mm staples
210 staple capacity with indicator when empty
Colour: Black

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome